1.0 gpf Complete Urinal Repair Kit in Blue
Aquaflush® 1.0 gpf Complete Urinal Repair Kit in Blue
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1.0 gpf meets U.S. federal standard for water conservation
- Kit includes diaphragm repair kit, handle repair kit, vacuum breaker repair kit, and tailpiece O-ring
- Quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass extends lifespan and lowers maintenance costs
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Specifications
- Collection:
- Aquaflush®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6 in
- Flow Rate:
- 1.0 gpf
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- TPE
- Product Type:
- Repair Kit
- WaterSense Labeled:
- No
- Width:
- 7 in