This product requires certification to purchase.

1.28 gpf Manual Flush Valve

You last purchased this on
 
Zurn

Aquaflush® 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000PLHET
  • Item #4132517
  • Manufacturer Part #Z6000PL-HET
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Aquaflush® 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6000PLHET
  • Item #4132517
  • Manufacturer Part #Z6000PL-HET
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-efficiency 1.28 gpf conserves water and saves money
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Tamper-proof stop cap deters vandalism
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1 in x 1-1/2 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
Handle Type:
Lever
Height:
11-1/2 in
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Valve Size:
1 in
WaterSense Labeled:
Yes
Width:
4-3/4 in