This product requires certification to purchase.

1.6 gpf Exposed Closet Flush Valve

You last purchased this on
 
Zurn

Aquaflush® 1.6 gpf Exposed Closet Flush Valve

  • Fast #
  • Part #ZZ60001WS1YBYC
  • Item #2848379
  • Manufacturer Part #Z6000-1-WS1-YB-YC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

Aquaflush® 1.6 gpf Exposed Closet Flush Valve

  • Fast #
  • Part #ZZ60001WS1YBYC
  • Item #2848379
  • Manufacturer Part #Z6000-1-WS1-YB-YC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1.6 gpf meets U.S. federal standard for water conservation
  • Extended 16" rough-in and 1-1/2" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
26 in
End Connection 1:
Sweat
End Connections:
Sweat
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.5 gpf
Flush Type:
Manual
Handle Type:
Lever
Height:
6 in
Length:
26 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
WaterSense Labeled:
No
Width:
6 in