6.5 gpf Manual Flush Valve
Aquaflush® 6.5 gpf Manual Flush Valve
Product Details
Product Details
- 6.5 gpf for powerful, full-flush strength
- Designed for clinic and service sinks
- Extended 24" rough-in and 1-1/2" top spud
- No-leak handle reduces water waste
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Exposed sweat solder kit and cast wall flange for a polished look
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- ADA compliant
- Limited 3-year warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 26 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- Handle Type:
- Cylinder
- Height:
- 6 in
- Length:
- 26 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No
- Width:
- 6 in