This product requires certification to purchase.

*1121 ! 1.0 GPM VDL RES LAM AER

You last purchased this on
 
Zurn

AquaSense® *1121 ! 1.0 GPM VDL RES LAM AER

  • Fast #
  • Part #ZP690020K
  • Item #7637976
  • Manufacturer Part #P6900-20K
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® *1121 ! 1.0 GPM VDL RES LAM AER

  • Fast #
  • Part #ZP690020K
  • Item #7637976
  • Manufacturer Part #P6900-20K
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Aerators for Z6913-XL and Z6915-XL
  • Laminar flow is a non-aerated water stream with no mix of water and air is an ideal solution for hospitals, senior care, medical labs applications
  • Laminar flow delivers a clear and non-splashing stream reducing risk of cross- contamination
  • Requires Certification

Documents


Specifications

Collection:
AquaSense®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Flow Rate:
1 gpm
Length:
3 in