*1121 *CVR* CCY LF 0.5 BATRY PWR FC
AquaSense® *1121 *CVR* CCY LF 0.5 BATRY PWR FC
Product Details
Product Details
- Infrared proximity sensor
- Lead -free, heavy-duty cast brass body with polished chrome finish
- Battery, plug-in, hardwired, or Hydro Generator
- Includes Mixing Tee
- 3-year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11-2/5 in
- Flow Rate:
- 0.5 gpm
- Height:
- 6-3/5 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-2/5 in
- Number of Handles:
- No Handle
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 6-3/4 in
- WaterSense Labeled:
- No
- Width:
- 10-3/10 in