0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated
AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Improves hygiene and sanitation by using touchless sensor technology
- Modern deck mounted 4" center set
- Water-efficient and vandal-proof 0.5 GPM aerator
- Reduces water waste with 30-second timeout feature
- Quick installation, battery powered faucet - includes 4-AA batteries and mounting hardware
- Reduce water waste with convergence-type proximity sensor that detects precise user motion
- Durable lead-free brass with a chrome plated finish
- ADA compliant
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Faucet Center Size:
- 4 in
- Faucet Height:
- 5-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5-5/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-7/8 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 6 in