This product requires certification to purchase.

1 gpf Toilet Tank in White

Zurn

AquaSense® 1 gpf Toilet Tank in White

  • Fast #
  • Part #ZZ5561TNKPA
  • Item #3758055
  • Manufacturer Part #Z5561-TNK-PA
4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1 gpf Toilet Tank in White

  • Fast #
  • Part #ZZ5561TNKPA
  • Item #3758055
  • Manufacturer Part #Z5561-TNK-PA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water-conserving 1.1 gpf
  • Pressure-assisted flush boosts flushing power
  • Eco Flush™ technology provides high performance with an ultra-quiet flush
  • Chloramine-resistant valve seals and diaphragm
  • Durable vitreous China resists stains and scratches
  • Easy-touch chrome-plated handle
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI A112.19.2-2003
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
AquaSense®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
17-1/2 in
IAPMO Listed:
No
Length:
21 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
670240650886
WaterSense Labeled:
Yes
Width:
10-1/2 in