1 gpf Toilet Tank in White
AquaSense® 1 gpf Toilet Tank in White
Frequently Purchased Together
Product Details
Product Details
- 1.1 gpf flush volume
- Pressure assist,
- Pneumatic handle
- 10-year limited warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2-2003
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- AquaSense®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Flow Rate:
- 1.1 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 17-1/2 in
- IAPMO Listed:
- No
- Length:
- 21 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in