This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

You last purchased this on
 
Zurn

AquaSense® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZEMS6200HET0001
  • Item #4533629
  • Manufacturer Part #ZEMS6200-HET.0001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZEMS6200HET0001
  • Item #4533629
  • Manufacturer Part #ZEMS6200-HET.0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clog-resistant piston
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Low voltage, hardwired in wall sensor, and override button with side mount motor operator
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
17 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Handle Type:
Button
Height:
6 in
IAPMO Listed:
Yes
Length:
17 in
Material:
Brass
NSF Certified:
No
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes
Width:
11 in