This product requires certification to purchase.

1.5 gpf Exposed Hardwired Sensor Urinal Flush Valve

You last purchased this on
 
Zurn

AquaSense® 1.5 gpf Exposed Hardwired Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVCPM
  • Item #2848049
  • Manufacturer Part #ZER6003AV-CPM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® 1.5 gpf Exposed Hardwired Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVCPM
  • Item #2848049
  • Manufacturer Part #ZER6003AV-CPM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flush rate options are a water-saving 1.0 gpf, an extra water-saving 0.5 gpf, and an ultra-low flow 0.125 gpf
  • E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2" rough-in with 3/4" top spud
  • Chrome-plated metal cover provides long-term durability
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
Battery Size:
C
Battery Type:
Alkaline
CSA Certified:
CSA B125.37
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Height:
13-1/2 in
Length:
5 in
Material:
Brass
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Size:
3/4 in
Valve Size:
3/4 in
Volts:
6V
WaterSense Labeled:
No
Width:
8 in