1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate
AquaSense® 1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improve hygiene and sanitation by using touchless sensor technology
- Increased clearance and usability from gooseneck faucet design
- Water-efficient and vandal-proof 1.5 GPM aerator
- Quick installation, battery-powered faucet includes 4-AA batteries and mounting hardware
- 4" cover plate hides additional holes leaving a neat and clean appearance
- Convergence-type proximity sensor precisely detects users reducing water waste
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- Reduce water usage with 30 second timeout feature
- ADA Compliant
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Depth:
- 5-3/8 in
- Faucet Center Size:
- 4 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 12 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/8 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 889934100792
- Vandal Resistant:
- Yes
- Volts:
- 6V
- Width:
- 2-1/4 in