This product requires certification to purchase.

1.6 gpf Low-Consumption Closet Volume Control in Orange

You last purchased this on
 
Zurn

AquaSense® 1.6 gpf Low-Consumption Closet Volume Control in Orange

  • Fast #
  • Part #ZPR6000EC25WS1
  • Item #2848869
  • Manufacturer Part #PR6000-EC25-WS1
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® 1.6 gpf Low-Consumption Closet Volume Control in Orange

  • Fast #
  • Part #ZPR6000EC25WS1
  • Item #2848869
  • Manufacturer Part #PR6000-EC25-WS1
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with AquaSense® RetroFlush® valves
  • Helps maintain 1.6 gpf flow rate
  • Chemical resistant to the affects of chloramine
  • For use with commercial diaphragm flush valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
AquaSense®
Color Finish Category:
Oranges
Color Finish Name:
Orange
Depth:
7 in
Flow Rate:
1.6 gpf
Height:
4 in
Length:
7 in
Product Type:
Volume Control
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
6 in