1.6 gpf Replacement Valve Cap Assembly
AquaSense® 1.6 gpf Replacement Valve Cap Assembly
Frequently Purchased Together
Product Details
Product Details
- Durable, all-metal sensor cap deters vandalism
- For use with battery-powered sensor Eco Vantage® ZTR piston water closets
- 3-year limited warranty
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Battery Size:
- AA
- Brand Model Compatibility:
- ZTR6200EV Series Flushometers
- Collection:
- AquaSense®
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Flow Rate:
- 1.6 gpf
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Power Source:
- Battery
- Product Type:
- Valve
- UL Listed:
- No
- Volts:
- 6V
- Width:
- 6 in