4 Cover Plate New Style F Z6912 Chrome
AquaSense® 4 Cover Plate New Style F Z6912 Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 2930-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Aqua Sense® Z6913-XL, Z6915-XL, Z6920-XL, and Z6922-XL faucets
- Durable, chrome-plated metal
- Easy to install
- Interchangeable with other manufacturer's parts
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Zurn
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6 in