5 in. C to E Solid Ring Yoke Pipe Support
AquaVantage® 5 in. C to E Solid Ring Yoke Pipe Support
Frequently Purchased Together
Product Details
Product Details
- Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
- 5” C to E solid ring pipe support (5” from wall to outer diameter of ring)
- 1 ½” solid ring inner diameter
- Interchangeable with other manufacturers’ flush valves
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- 25CH49, 25CH52 and 25CH57
- Collection:
- AquaVantage®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8/25 in
- Diameter:
- 5 in
- Fits Pipe Size:
- 5 in
- Height:
- 7-1/2 in
- Length:
- 8/25 in
- Material:
- Brass
- Product Type:
- Solid Ring
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 5 in