6Vdc Plug-In Power Conversion Black
AquaSense® 6Vdc Plug-In Power Conversion Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2304-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reliable 7.5 Volt AC/DC power supply provides consistent plug-in power for sensor operation
- Continuous short circuit protection prevent laps in power
- Universal fit with other manufacturer's parts
- Quick seamless installation
- Compatible with Zurn sensor faucet series Z6912, Z6913, Z6915, Z6920, and Z6922
- Long product lifespan, constructed of commercial grade materials
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Faucet Part Type:
- Power Supply
- Fits Brand:
- Zurn
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240582446
- WaterSense Labeled:
- No
- Width:
- 6 in