This product requires certification to purchase.

7 x 6 in. Brass Flush Valve Piston Kit in White

You last purchased this on
 
Zurn

AquaSense® 7 x 6 in. Brass Flush Valve Piston Kit in White

  • Fast #
  • Part #ZPTR6200EC
  • Item #7576047
  • Manufacturer Part #PTR6200-EC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® 7 x 6 in. Brass Flush Valve Piston Kit in White

  • Fast #
  • Part #ZPTR6200EC
  • Item #7576047
  • Manufacturer Part #PTR6200-EC
3.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Piston kit constructed of heavy-duty materials for lasting durability
  • For use with Eco Vantage® ZTR piston flush valves
  • 3-year limited warranty
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
ZTR
Collection:
AquaSense®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7 in
Height:
4 in
Length:
7 in
Material:
Brass, Plastic
Material Type:
Acetal
Product Type:
Piston Kit
Width:
6 in