This product requires certification to purchase.

7 x 6 in. Stainless Steel Override Button Assembly in Polished Chrome

You last purchased this on
 
Zurn

AquaSense® 7 x 6 in. Stainless Steel Override Button Assembly in Polished Chrome

  • Fast #
  • Part #ZPTR620024
  • Item #7576447
  • Manufacturer Part #PTR6200-24
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® 7 x 6 in. Stainless Steel Override Button Assembly in Polished Chrome

  • Fast #
  • Part #ZPTR620024
  • Item #7576447
  • Manufacturer Part #PTR6200-24
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome-plated metal override button provides long-term durability
  • For use with Eco Vantage® ZTR piston flush valves
  • 3-year limited warranty
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

Application:
Commercial
Brand Model Compatibility:
ZTR
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7 in
Height:
4 in
Length:
7 in
Material:
Stainless Steel
Product Type:
Button Assembly
Width:
6 in