This product requires certification to purchase.

8 x 8/25 in. Brass Pipe Support

You last purchased this on
 
Zurn

AquaSense® 8 x 8/25 in. Brass Pipe Support

Brand image
You last purchased this on
 
Zurn

AquaSense® 8 x 8/25 in. Brass Pipe Support

  • Fast #
  • Part #ZP6000YK8
  • Item #2465059
  • Manufacturer Part #P6000-YK8
4.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
  • 8” C to E solid ring pipe support (8” from wall to outer diameter of ring)
  • 1 1/2” solid ring inner diameter
  • Interchangeable with other manufacturers’ flush valves
  • Ideal for commercial applications
  • Requires Certification

Specifications

Application:
Commercial
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Fits Pipe Size:
8 in
Height:
7-1/2 in
Length:
8/25 in
Material:
Brass
Origin:
Global
Product Type:
Pipe Support
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #FNW7735B
Item #7922354
5 out of 5 Customer Rating
Requires Certification
Part #S535914
Item #427854
3.9 out of 5 Customer Rating
Requires Certification
Part #FNW770610
Item #7678108
4.4 out of 5 Customer Rating
Requires Certification
Part #FNW7732S
Item #7771540
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW7712X
Item #8027031
3.8 out of 5 Customer Rating
Requires Certification
Part #H710
Item #7766867
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ZPTR620024
Item #7576447
4.7 out of 5 Customer Rating
Requires Certification
Part #ZP6900CP4
Item #2848060
4.5 out of 5 Customer Rating
Requires Certification
Part #ZPTR6200L128
Item #7576345
4.4 out of 5 Customer Rating
Requires Certification
Part #ZUNZ6913XL
Item #9560540
5 out of 5 Customer Rating
Requires Certification
Part #ZUNZ6922XL
Item #9560531
5 out of 5 Customer Rating
Requires Certification
Part #ZZER6000PLHETCPM
Item #4132540
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing