Composite Filter Assembly for Z6913, Z6915, Z6916, Z6920, Z6930, Z6950, Z6951 and Z6955 Sensor Faucets
AquaSense® Composite Filter Assembly for Z6913, Z6915, Z6916, Z6920, Z6930, Z6950, Z6951 and Z6955 Sensor Faucets
Frequently Purchased Together
Product Details
Product Details
- For use with models Z6913, Z6915, Z6916, Z6920, Z6930, Z6950, Z6951 and Z6955
- Lead-free materials comply with the safe water drinking act
- Long-lasting composite filter extends faucet life
- Robust solution for replacement or repair
- Ideal for commercial applications
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Restrooms, Sensor Faucets
- Collection:
- AquaSense®
- Depth:
- 7 in
- Faucet Part Type:
- Filter
- Fits Model:
- Z6913, Z6915, Z6916, Z6920, Z6930, Z6950, Z6951, Z6955
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Composite
- UL Listed:
- No
- Width:
- 6 in