Concealed Actuator Accessory for Zems Valve Chrome
AquaSense® Concealed Actuator Accessory for Zems Valve Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits ZEMS sensor flush valve
- Includes flush actuator, wrench, O-ring, and escutcheon
- ZEMS flush valves are hardwired for reliable hands-free operation
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- ZEMS Series
- Collection:
- AquaSense®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 7-3/5 in
- Height:
- 4-2/5 in
- Length:
- 7-3/5 in
- Material:
- Brass
- Power Source:
- Hardwired
- Product Type:
- Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4 in