Connector Wire Black
AquaSense® Connector Wire Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Reliable operation with Aqua Sense connecting wirefor hardwired sensor faucets
- Reduces maintenance cost by eliminating the need for frequent battery replacement cycles in high-traffic commercial restrooms
- Dependable power connection hardwire connection with high-volume use
- Easy to install
- Widely used with Aqua Sense® and Aqua-FIT® sensor faucets
- Long lifespan, commercial grade materials
- Ideal for commercial applications
- 3-year limited warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 7 in
- Fits Brand:
- Zurn
- Fits Model:
- Z6912
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 6 in