Extended Acorn Nut with Washer (Pack of 4)
AquaSense® Extended Acorn Nut with Washer (Pack of 4)
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome-plated metal for strength and durability
- 4 cap nuts and 4 washers for a complete set
- 5/8” fitting diameter
- For use with Zurn wall-mounted toilet carriers
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Closet, Commercial
- Collection:
- AquaSense®
- Color Finish Name:
- White
- Depth:
- 2 in
- Diameter:
- 5 in
- Flow Rate:
- 1.28 gpf
- Height:
- 2 in
- Installation Type:
- Floor Mount
- Length:
- 2 in
- Material:
- Vitreous China
- Package Quantity:
- Pack of 4
- Product Type:
- Nut, Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in