Floor Mount Cast Iron Floor Sink
AquaSense® Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Z5850 floor/mop sink
- Strainer reduces maintenance costs by keeping debris out of the drain
- Fits 3" IPS pipes
- Durable, chrome-plated metal
- 3-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- AquaSense®
- Fits Pipe Size:
- 3 in
- Length:
- 28 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sink Depth:
- 8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 670240614468
- Width:
- 28 in