This product requires certification to purchase.

Gasket

You last purchased this on
 
Zurn

AquaSense® Gasket

  • Fast #
  • Part #ZZ5977NEO
  • Item #4321813
  • Manufacturer Part #Z5977-NEO
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® Gasket

  • Fast #
  • Part #ZZ5977NEO
  • Item #4321813
  • Manufacturer Part #Z5977-NEO
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Use with Zurn wall-mounted toilet bowls
  • Easy, labor-saving installation
  • Stops water leaks between the carrier coupling and wall bowl
  • Closed-cell black gasket material ensures a long-lasting, durable connection
  • Neoprene material is resistant to rotting, water, petroleum products, chemicals for reduced maintenance costs and long-term leak protection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Z5977
Collection:
AquaSense®
Hardware Included:
No
Product Type:
Gasket
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No