This product requires certification to purchase.

No Handle Deck Mount Healthcare Faucet in Chrome

You last purchased this on
 
Zurn

AquaSense® No Handle Deck Mount Healthcare Faucet in Chrome

  • Fast #
  • Part #ZZ6920XLADMCWBFC
  • Item #4804367
  • Manufacturer Part #Z6920-XL-ADM-CWB-FC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® No Handle Deck Mount Healthcare Faucet in Chrome

  • Fast #
  • Part #ZZ6920XLADMCWBFC
  • Item #4804367
  • Manufacturer Part #Z6920-XL-ADM-CWB-FC
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in or hardwired
  • 3 year warranty
  • Healthcare applications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Institutional Faucet Type:
Healthcare
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
7-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No