No Handle Deck Mount Healthcare Faucet in Chrome
AquaSense® No Handle Deck Mount Healthcare Faucet in Chrome
Product Details
Product Details
- Infrared proximity sensor
- Heavy-duty cast brass body
- Battery, plug-in or hardwired
- 3 year warranty
- Healthcare applications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- High Arc
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No