This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated with 8 in. Cover Plate & Temperature Mixing Valve

You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 8 in. Cover Plate & Temperature Mixing Valve

  • Fast #
  • Part #ZUNZ6913XLCP8MV
  • Item #9560551
  • Manufacturer Part #Z6913-XL-CP8-MV
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with 8 in. Cover Plate & Temperature Mixing Valve

  • Fast #
  • Part #ZUNZ6913XLCP8MV
  • Item #9560551
  • Manufacturer Part #Z6913-XL-CP8-MV
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible
  • Infrared proximity sensor
  • Heavy-duty cast brass body
  • Battery, plug-in or hardwired
  • 3 year warranty
  • Retrofit suitable for retrofit applications
  • 30-second timeout feature reduces water waste saving money
  • Battery-powered faucet uses 4 standard AA batteries convergence-type proximity sensor precisely
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
Yes
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
6-9/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
7 in
IAPMO Listed:
No
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-11/16 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
12 in