Sensor Bathroom Sink Faucet in Chrome Plated with Temperature Mixing Valve
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated with Temperature Mixing Valve
Product Details
Product Details
- Designed to satisfy the needs of healthcare professionals
- Water-saving 1.5 gpm laminar flow with 30-second timeout for steady-stream water flow
- Vandal-resistant flow control options include: 1.5 and 1.0 gpm aerated, 0.5 and 0.35 gpm non-aerated, and 1.5 and 1.0 gpm laminar flow
- Battery-powered faucet uses 4 standard AA batteries - hardwired, plug-in, or our EcoVantage® hydroelectric generator power options are available for continued operation in high-usage environments
- Convergence-type proximity sensor precisely detects users reducing water waste
- Back-mount faucet keeps the plumbing behind the wall
- Concealed temperature mixing valve senses pressure changes from either hot or cold inlets and restricts water flow to control temperature, increasing comfort and preventing scalding injuries
- Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
- ADA compliant
- 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 10 in
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Gooseneck
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in