Sensor Bathroom Sink Faucet in Chrome Plated
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Improves hygiene and sanitation by using hands-free sensor technology
- Water-efficient and vandal-proof 0.5 GPM aerator
- Quick installation, battery-powered faucet includes 4-AA batteries and mounting hardware
- Reduce water waste with convergence proximity sensor that detects precise user motion
- Highly durable lead-free cast brass exterior, applied with a sleek chrome-plated finish
- Prevents excessive water usage with 30-second timeout feature
- ADA compliant
- Complies with safe water drinking act
- 3-year limited warranty
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 6-5/8 in
- Drain Included:
- No
- Faucet Center Size:
- 1-1/4 in
- Faucet Height:
- 6-9/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 6-9/16 in
- IAPMO Listed:
- Yes
- Length:
- 6-5/8 in
- Maximum Deck Thickness:
- 3 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 2 in