This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZUNZ6920XL
  • Item #9744168
  • Manufacturer Part #Z6920-XL
3.6 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZUNZ6920XL
  • Item #9744168
  • Manufacturer Part #Z6920-XL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Improve hygiene and sanitation by using touchless sensor technology
  • Increased clearance and usability from gooseneck faucet design
  • Water-efficient and vandal-proof 0.5 gpm aerator
  • Quick installation, battery-powered faucet includes 4-AA batteries and mounting hardware
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
  • Reduce water usage with 30 second timeout feature
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
5-3/8 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Type:
Less Handles
Height:
12 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/8 in
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
Spout Height:
7-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
670240983588
Vandal Resistant:
Yes
Volts:
6V
Width:
2-1/4 in