Sensor Bathroom Sink Faucet in Chrome Plated
This product has been replaced by
Manufacturer Part #ZG6920
AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Self sustaining hydropower for 10+ years operation
- Battery backup
- Infrared convergence-type proximity sensor
- 30 second time out feature
- Chrome-plated cast brass body
- In-line filter
- 4 "AA" batteries
- Inlet for a 1/2" ball riser
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Included:
- Yes
- Faucet Height:
- 10-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Height:
- 7-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
- Spout Reach:
- 5-15/16 in
- Spout Type:
- Gooseneck
- UPC:
- 889934219456