This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6933
  • Item #9435385
  • Manufacturer Part #Z6933
4.4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6933
  • Item #9435385
  • Manufacturer Part #Z6933
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Precise touchless operation reduces the opportunity for germ transference and provides effortless; hands-free operation
  • Quick and easy installation with 4 "AA" batteries power electronics
  • Vandal-proof 0.5 GPM aerator; 60-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Lead-free cast brass body with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
10-3/4 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Height:
3-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-3/4 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-11/32 in
Spout Reach:
5-1/2 in
Spout Type:
Cast
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
889934201642
Vandal Resistant:
Yes
Volts:
6V
WaterSense Labeled:
No
Width:
8-1/2 in