This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XLF
  • Item #4643194
  • Manufacturer Part #Z6915-XL-F
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6915XLF
  • Item #4643194
  • Manufacturer Part #Z6915-XL-F
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Integral 4” deck-mount body has a sleek and clean appearance
  • Water-conserving and vandal-proof 0.5 gpm non-aerated spray outlet minimizes water use and maximizes savings
  • 30-second timeout feature reduces water waste saving money
  • Battery-powered faucet uses 4 standard AA batteries
  • Convergence-type proximity sensor precisely detects users reducing water waste
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • Limited 3-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
12 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Number of Handles:
No Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-7/8 in
Spout Reach:
5-1/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Width:
12 in