This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6920XLACAGC
  • Item #4804469
  • Manufacturer Part #Z6920-XL-ACA-GC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZ6920XLACAGC
  • Item #4804469
  • Manufacturer Part #Z6920-XL-ACA-GC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Touchless sensor faucet with proven gear-driven operation provides a soft close, ultimately delivering an effortless, quiet hands-free operation
  • Reliable ceramic disc cartridge technology withstands up to 1,000,000 cycles
  • Multiple vandal-resistant flow control options available for optimized performance and efficiency
  • 30-second timeout feature and precisely timed convergence-type proximity sensor reduce water waste and save money
  • Gooseneck spout with deck-mount body has a sleek and clean appearance
  • Plug-in power option meets the demands of high-traffic restrooms
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • In-line filter
  • Inlet for a 1/2 in. ball rise
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential, Restrooms
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
10 in
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
12 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Power Source:
Battery, Plug-in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
7-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
Gooseneck
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Volts:
6V
WaterSense Labeled:
No
Width:
12 in