Sensor Flush Valve
AquaSense® Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- True mechanical manual override button delivers on-demand flushing
- Touchless, accurate infrared sensor activation supports a hygienic environment by eliminating touchpoints
- Gear-driven operation outperforms and outlasts solenoids
- Side-mount design allows for a quick, three-minute installation
- Unit includes four C-size batteries
- Toggle feature allows for optional 24-hour line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
- Chrome-plated metal finish provides durability
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Battery Size:
- C
- Battery Type:
- Alkaline
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 5-1/2 in
- Flush Type:
- Sensor
- Flush Valve Application:
- Water Closet, Urinal
- Height:
- 2-3/4 in
- Length:
- 5-1/2 in
- Material:
- Plastic, Rubber
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- Volts:
- 6V
- Width:
- 3-1/2 in