This product requires certification to purchase.

Solenoid Repair Kit

Zurn

AquaSense® Solenoid Repair Kit

  • Fast #
  • Part #ZP6900SRK
  • Item #2848579
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Solenoid Repair Kit

  • Fast #
  • Part #ZP6900SRK
  • Item #2848579
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 11540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with Aqua Sense® Z6912 and Z6913 faucets
  • Lead-free materials comply with the Safe Water Drinking Act
  • Rebuild kit includes diaphragm, plunger and plunger spring
  • Ideal for commercial applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Restrooms
Collection:
AquaSense®
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3 in
Faucet Part Type:
Repair Kit
Fits Brand:
Zurn
Fits Model:
Z6912 Z69
GSA Approved:
No
Height:
7/10 in
IAPMO Listed:
No
Length:
3 in
Material:
Rubber
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No
Width:
3 in