This product requires certification to purchase.

Strainer for Z5798-U and Z5758-U Standard Pint Urinals

You last purchased this on
 
Zurn

AquaSense® Strainer for Z5798-U and Z5758-U Standard Pint Urinals

  • Fast #
  • Part #ZZ5798STR
  • Item #7751795
  • Manufacturer Part #Z5798-STR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® Strainer for Z5798-U and Z5758-U Standard Pint Urinals

  • Fast #
  • Part #ZZ5798STR
  • Item #7751795
  • Manufacturer Part #Z5798-STR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Collects debris and other objects from entering the drain
  • Vandal-resistant outlet strainer
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
Z5758-U, Z5798-U
CSA Certified:
CSA B45.1
Collection:
AquaSense®
Depth:
2 in
Height:
2 in
Length:
2 in
Product Type:
Urinal Strainer
UL Listed:
No
Width:
2 in