Toilet Wall Sensor Black
AquaSense® Toilet Wall Sensor Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits ZEMS sensor water closet
- ZEMS flush valves are hardwired for reliable hands-free operation
- Robust solution for replacement or repair
- Ideal for commercial applications
- Plastic, Zinc Wall Sensor, Chrome/Black
Documents
Specifications
- Collection:
- AquaSense®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/5 in
- Height:
- 4-2/5 in
- Length:
- 6-3/5 in
- Material:
- Plastic
- Power Source:
- Hardwired
- Product Type:
- Closet Sensor
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 5-9/10 in