AquaSense®
Frequently Purchased Together
Product Details
Product Details
- For use with Aqua Sense® faucets
- Lead-free cast brass complies with the Safe Water Drinking Act
- Combines hot and cold water under the deck for user comfort
- Ideal for commercial applications
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1070
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- AquaSense®
- Depth:
- 7 in
- End Connection 1:
- NPT
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- NPT
- Faucet Valve Type:
- Thermostatic Mixing Valve
- Fitting Size 1:
- 3/8 in
- Flow Rate:
- 3.1 gpm
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material:
- Cast Brass
- NSF Certified:
- Yes
- Pressure - Maximum:
- 145 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Material:
- Cast Brass
- Valve Size:
- 3/8 in
- Valve Type:
- Mixing Valve
- Width:
- 6 in