This product requires certification to purchase.

0.5 gpf Exposed Hardwired Sensor Urinal Flush Valve

You last purchased this on
 
Zurn

AquaSense® 0.5 gpf Exposed Hardwired Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVEWSCPM
  • Item #3764189
  • Manufacturer Part #ZER6003AV-EWS-CPM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSense® 0.5 gpf Exposed Hardwired Sensor Urinal Flush Valve

  • Fast #
  • Part #ZZER6003AVEWSCPM
  • Item #3764189
  • Manufacturer Part #ZER6003AV-EWS-CPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Improves hygiene and sanitation with touchless sensor flush valve technology
  • Improved water conservation and cost savings with 0.5 GPF
  • Quick installation, retrofits to other manufacturers’ flush valves
  • Long-term durability provided from chrome-plated metal cover
  • Clog-resistant bypass and chloramine resistant seals extends lifespan and lowers maintenance costs
  • Vandalism deterred from tamper-proof stop cap
  • Manual override button in case of power failure
  • ADA compliant
  • 3-year limited warranty
  • Designed for hands free urinal operation
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
Battery Size:
C
Battery Type:
Alkaline
CSA Certified:
CSA B125.37
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
Height:
13-1/2 in
Length:
5 in
Material:
Brass
Power Source:
Battery
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
Volts:
6V
WaterSense Labeled:
Yes
Width:
8 in