1-1/4 in. Cast Brass P-Trap
AquaSpec® 1-1/4 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
Product Details
- Blocks sewer gases from escaping into room
- Cleanout plug provides access for clearing clogged line
- Lack of moving parts results in low maintenance and repair costs
- Chrome-plated cast brass construction for long-lasting commercial usage
- Brass nuts and shallow escutcheon
- 17-gauge arm
- 11 inches from wall to outlet center
- 1 1/4” inlet (from drain), 1 1/4" outlet (to wall)
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- Height:
- 2-3/10 in
- IAPMO Listed:
- Yes
- Length:
- 10-1/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4 in