This product requires certification to purchase.

1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Plain End Spout with Flow Control

You last purchased this on
 
Zurn

AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Plain End Spout with Flow Control

  • Fast #
  • Part #ZZ831C4XLFC15
  • Item #8329239
  • Manufacturer Part #Z831C4-XLFC1.5
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Plain End Spout with Flow Control

  • Fast #
  • Part #ZZ831C4XLFC15
  • Item #8329239
  • Manufacturer Part #Z831C4-XLFC1.5
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 8 in. gooseneck spout
  • 4 in. vandal-resistant color coded wristblade handle
  • 3 year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
6 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
6-7/8 in
Spout Reach:
8 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No