This product requires certification to purchase.

7 in. Handle

You last purchased this on
 
Zurn

AquaSpec® 7 in. Handle

  • Fast #
  • Part #ZG61640
  • Item #2848841
  • Manufacturer Part #G61640
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Zurn

AquaSpec® 7 in. Handle

  • Fast #
  • Part #ZG61640
  • Item #2848841
  • Manufacturer Part #G61640
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits Zurn AquaSpec® faucets
  • AquaSpec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Durable, chrome-plated metal
  • Single push handle with red index plug for hot water metering faucets
  • Ideal for commercial applications
  • ADA compliant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
AquaSpec®
Faucet Part Type:
Handle
Handle Type:
Push Button
Height:
4 in
Number of Handles:
Single Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
6 in