Bed Pan Washer with Spray Handle in Polished Chrome
AquaSpec® Bed Pan Washer with Spray Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Polymer metering cartridge sleeve for long life reliability
- Heavy-duty cast brass body
- Double foot pedal valve
- 3-year limited warranty
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 66 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 13-3/8 in