Double Foot Pedal Valve Floor Mount in Polished Chrome
AquaSpec® Double Foot Pedal Valve Floor Mount in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for hospitals, doctor's offices, restaurant and commercial kitchens
- Polished chrome-plated finish is durable with a sleek and clean appearance
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Self-closing valves reduce water waste
- Two ½-inch I.P.S. female back inlets and one 3/8-inch I.P.S. female back outlet
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Pedal Valve
- Height:
- 3-3/16 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5-1/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 6-1/5 in