Single Handle Lever Deck Mount Service Faucet in Polished Chrome
AquaSpec® Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Integral single-hole 5” spout with polished chrome-plated finish has a sleek and clean appearance
- 14 pressure-compensating flow-control options ranging from 0.35 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Temperature limit stop prevents scalding
- Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
- ADA compliant lever handle
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Scald Guard:
- No
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 5 in
- Stream Type:
- Aerated
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No