Single Handle Metering Brass Faucet
AquaSpec® Single Handle Metering Brass Faucet
Frequently Purchased Together
Product Details
Product Details
- Fits Zurn Aqua Spec® faucets
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Durable, chrome-plated metal
- Single push handle with red, blue, and black index plugs for hot, cold, or single-control metering faucets
- Ideal for commercial applications
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Repair Kit
- Handle Type:
- Metering
- Height:
- 1-9/10 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 2 in