Single Handle Shower Faucet in Polished Chrome
AquaSpec® Single Handle Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
- Features 2-way diverter valve with both wall-mounted and handheld/adjustable shower heads for flexibility
- 60” flexible metal hose for convenient hand-held use
- 24” slide bar for adjustable holding of handheld shower head
- Includes wall-mount shower head, arm, and flange, hand/wall shower head, 60” flexible metal hose, 24” mounting slide bar, metal lever handle, cover, and escutcheon
- Integral service stops allow for turning off water to shower
- Durable materials suitable for commercial use with chrome-plated finish
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1M
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 26-3/5 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Hose Length:
- 60 in
- IAPMO Listed:
- Yes
- Length:
- 26-3/5 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 26-3/5 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 24 in
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 11-7/10 in